Wallpack, Aluminum Die Cast

Item #: 122568

Cat #: WP3H250PSQ/PC

UPC: 019813008172

Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, Aluminum Die CastWallpack with Tempered Glass Refractor, Aluminum Die Cast, Bronze

Overview

Wallpack, Aluminum Die CastWallpack with Tempered Glass Refractor, Aluminum Die Cast, Bronze
Also known as: 019813008172, WP3H250PSQ/PC

Specifications

Type: Wallpack
Diameter: 10 in
Volts AC: 120
Length: 17 in
Material: Bronze, Aluminum
Wattage: 250
Color: Bronze
Light Technology: HID
Type: Wallpack
Volts AC: 120
Material: Bronze, Aluminum
Color: Bronze
Diameter: 10 in
Length: 17 in
Wattage: 250
Light Technology: HID

Customer Reviews

No reviews for this product
(0)