Calpipe Industries PV3000B2015

Item #: 1225623

Cat #: PV3000B2015

UPC: 847656077556

Documents & Guides
CLB PV3000B2015 3" PIPE PVC C
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Bizline
RXC 14X1HBSB 1/4X1 SIL BRONZE HX
Item #: 636862
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

CLB PV3000B2015 3" PIPE PVC C
Also known as: 847656077556, PV3000B2015

Specifications

Diameter: 3 in
Color: Black
Material: PVC Coated Steel
Diameter: 3 in
Material: PVC Coated Steel
Color: Black

Customer Reviews

No reviews for this product
(0)