RECEPT SINGLE 20A 125V SIDE-WIRE LA

Item #: 122558

Cat #: 5351-LA

UPC: 785007535136

Sign In or Register to view pricing and more.
Documents & Guides
Heavy-Duty Spec Grade Single Receptacle Side Wire 20amp 125volt Light Almond

Overview

Heavy-Duty Spec Grade Single Receptacle Side Wire 20amp 125volt Light Almond
Also known as: 785007535136, 5351-LA

Specifications

Color: Light Almond
Volts AC: 120
Amps: 20
Type: Single Style, Specification Grade, Self-Grounding
Material: Thermoplastic
NEMA Configuration: 5-15R
Color: Light Almond
Amps: 20
Material: Thermoplastic
Volts AC: 120
Type: Single Style, Specification Grade, Self-Grounding
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)