This product has been discontinued.

Wallpack, Compact Fluorescent, 1 Light, 26W, 120-277V, Bronze
Item #: 122553
Cat #: WPTF26
UPC: 019813008585
Documents & Guides
Wallpack, Compact Fluorescent, 1 Light, 26W, 120-277V, BronzeWallpack, Compact Fluorescent, 1 Light, 26 Watt, 120-277 Volt, Bronze, Length: 11 in, 4-Pin GX24q-3 Base
Sign In or Register to view pricing and more.
No associated products found.
Overview
Wallpack, Compact Fluorescent, 1 Light, 26W, 120-277V, BronzeWallpack, Compact Fluorescent, 1 Light, 26 Watt, 120-277 Volt, Bronze, Length: 11 in, 4-Pin GX24q-3 Base
Also known as: 019813008585, WPTF26
Specifications
Type: | Wallpack |
Wattage: | 26 |
Length: | 11 in |
Color: | Bronze |
Light Technology: | Fluorescent |
Base: | 4-Pin (GX24q-3) |
Volts AC Range: | 120 - 277 |
Type: | Wallpack |
Length: | 11 in |
Light Technology: | Fluorescent |
Volts AC Range: | 120 - 277 |
Wattage: | 26 |
Color: | Bronze |
Base: | 4-Pin (GX24q-3) |
Customer Reviews
No reviews for this product
(0)