Selector Switch, Harmony XB4, Metal, Black, 22mm, 2 Positions, Spring Return Right to Left

Item #: 122550

Cat #: ZB4BD4

UPC: 785901354536

Selector Switch, Harmony XB4, Metal, Black, 22 mm, 2 Positions, Spring Return Right to Left
Sign In or Register to view pricing and more.

Overview

Selector Switch, Harmony XB4, Metal, Black, 22 mm, 2 Positions, Spring Return Right to Left
This Harmony XB4, black selector switch head with standard handle has 2 positions, operates with spring return from right to left mechanism. This switch head with standard handle provides an ergonomic interface for controlling your machines. It can easily be installed on compatible selector switch units and provide an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP69K. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901354536, ZB4BD4

Specifications

IP/NEMA Rating: IP66
Mounting: Panel
Size: 22.5 mm
Type: 2 Position, Momentary, Selector Switch
Color: Black
Material: Chrome
Standards: California Proposition 65
IP/NEMA Rating: IP66
Size: 22.5 mm
Color: Black
Standards: California Proposition 65
Mounting: Panel
Type: 2 Position, Momentary, Selector Switch
Material: Chrome

Customer Reviews

No reviews for this product
(0)