Transformer 40 VA, 120 to 24V AC

Item #: 1225306

Cat #: TR40VA001

UPC:

Documents & Guides
Transformer, 40 VA, 120 to 24 Vac, Foot and Single Threaded Hub Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, 40 VA, 120 to 24 Vac, Foot and Single Threaded Hub Mount
Transformers ranging from 20VA to 375VA are foot and/or hub mounted. They are available with single or dual threaded hubs. Some are foot mounted only. Most are UL Listed or UL Component Recognized, and many are Class 2. Several transformers are provided with a circuit breaker. Pigtail wires are standard on all models and are up to 9.5″ in length. All transformers utilize split-bobbin construction.
Also known as: TR40VA001, va

Specifications

Phase: 1
Volt Amps: 40
Secondary Voltage: 24
Primary Voltage: 120
Phase: 1
Secondary Voltage: 24
Volt Amps: 40
Primary Voltage: 120

Customer Reviews

No reviews for this product
(0)