Siding Mounting Kits with Built-In Box, Type: 5/8" Lap, Plastic

Item #: 12253

Cat #: 8151

UPC: 018997107534

Sign In or Register to view pricing and more.
Documents & Guides
Siding Mounting Kits with Built-In Box, Type: 5/8 Inch Lap, Mounting Area: 4 Inch Diameter, 1/2 Inch Depth, Kit Includes: Mounting Block with Built-In Elctrical Box (6.625 Inch x 6.625 Inch) NM Cable Connector, (4) Screws, Material: UV Rated Plastic

Overview

Siding Mounting Kits with Built-In Box, Type: 5/8 Inch Lap, Mounting Area: 4 Inch Diameter, 1/2 Inch Depth, Kit Includes: Mounting Block with Built-In Elctrical Box (6.625 Inch x 6.625 Inch) NM Cable Connector, (4) Screws, Material: UV Rated Plastic
Arlington’s 8131 Siding Mounting Block is a UL listed electrical box designed to support light fixtures; up to 10 lbs. on 1/4" and 5/16" siding. The 8131 Siding Block is perfect for a variety of siding materials. It’s UV resistant, non-metallic and paintable – and comes with mounting screws and an NM cable connector.
Also known as: 018997107534, 8151

Specifications

Mounting: Vertical
Material: Plastic
Gangs: 1
Color: White
Diameter: 4 in
Mounting: Vertical
Gangs: 1
Diameter: 4 in
Material: Plastic
Color: White

Customer Reviews

No reviews for this product
(0)