Outdoor Small Wall Lantern

Item #: 1225015

Cat #: P560021-020

UPC: 785247208678

Sign In or Register to view pricing and more.
Documents & Guides
Outdoor Small Wall Lantern, 100 Watt, Aluminum Construction, Clear Beveled Glass Panels, Antique Bronze

Overview

Outdoor Small Wall Lantern, 100 Watt, Aluminum Construction, Clear Beveled Glass Panels, Antique Bronze
Elongated frames capture the romantic charm of vintage gas lanterns. Inspired by a stroll down a Charlestonian street bearing the same name, the Gibbes Street outdoor lantern collection features clear beveled glass and an Antique Bronze finish. Wall, post and hanging lanterns complete the family
Also known as: 785247208678, P560021-020

Specifications

Color: Antique Bronze
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Mounting: Wall
Standards: California Proposition 65
Light Technology: Incandescent
Color: Antique Bronze
Wattage: 100
Mounting: Wall
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)