LED Combo Emergency/Exit Sign, 8" Letters, 3 Heads, 120/277V

Item #: 1224958

Cat #: RCS183LED

UPC: 080083574308

Sign In or Register to view pricing and more.
Documents & Guides
LED Combination Emergency/Exit Sign, Single Face, 8 Inch red Letter, 3 heads, 120/277 Volt, Steel Housing, White Finish, New York City Approved

Overview

LED Combination Emergency/Exit Sign, Single Face, 8 Inch red Letter, 3 heads, 120/277 Volt, Steel Housing, White Finish, New York City Approved
The AtLite New York City-approved Steel LED Combination Exit/Emergency Rival LED Series is illuminated by a field replicable, high brightness LED strip. Extra capacity for use with remote fixtures is available, providing the ability to power additional exit or emergency remote fixtures within the same room or adjacent spaces from the Rival LED Combo as a central battery packed unit. It features the choice of one, two or three emergency lighting heads, which mount directly to the unit. The emergency lighting heads are aimable, offering exceptional illumination for safe egress.
Also known as: 080083574308, RCS183LED

Specifications

Material: Steel
Color: White/Red
Light Technology: LED
Volts AC Range: 120 - 277
Material: Steel
Light Technology: LED
Color: White/Red
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)