HMC 11 120AC 10A C1D2

Item #: 1224729

Cat #: 2907196

UPC: 556263423990

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
HMC 11 120AC 10A C1D2

Overview

HMC 11 120AC 10A C1D2
Also known as: 556263423990, 2907196

Specifications

Volts DC: 50
Amps: 10
Volts AC: 120
Mounting: DIN Rail
Poles: 1
Volts DC: 50
Volts AC: 120
Poles: 1
Amps: 10
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)