This product has been discontinued.
LED Troffer, 1x4, 24 Watt, 3000 Lumen, 3500K, 120-277V
Item #: 1224708
Cat #: 1FGG30L835-4-D-UNV-DIM
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Troffer, 4 Foot, 24 Watt, 3000 Lumen, 3500K, 120-277 Volt, 0-10V Dimming
Overview
LED Recessed Troffer, 4 Foot, 24 Watt, 3000 Lumen, 3500K, 120-277 Volt, 0-10V Dimming
Also known as: 1FGG30L835-4-D-UNV-DIM
Specifications
Wattage: | 24 |
Mounting: | Recessed |
Length: | 4 ft |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Wattage: | 24 |
Length: | 4 ft |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)