3-Lt. Brushed Nickel LED close-to-ceiling

Item #: 1224175

Cat #: P7252-0930K9

UPC: 785247202768

Sign In or Register to view pricing and more.
PRO P7252-0930K9 52W LED FLUS

Overview

PRO P7252-0930K9 52W LED FLUS
Also known as: 785247202768, P7252-0930K9

Specifications

Wattage: 52
Material: Steel
Standards: California Proposition 65
Wattage: 52
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)