Low Voltage, Temporary Power Outlet, with 50/20A, Receptacles, Surface, Top Feed, Metered

Item #: 1223463

Cat #: TL1F77XT

UPC: 887621833381

Sign In or Register to view pricing and more.
Documents & Guides
Low Voltage, Talon, Temporary Power Outlet Panel. With Receptacles, 14-50R, 125/250 Volt AC, 50 Amp GFCI Protected, 5-20R2GFI, 125 Volt AC, 20 Amp, 5-20R2GFI, 125 Volt AC 20 Amp, Non Weather Resistant GFCI Protected. Special features, Surface Mount Enclosure, Top Feed, Metered.

Overview

Low Voltage, Talon, Temporary Power Outlet Panel. With Receptacles, 14-50R, 125/250 Volt AC, 50 Amp GFCI Protected, 5-20R2GFI, 125 Volt AC, 20 Amp, 5-20R2GFI, 125 Volt AC 20 Amp, Non Weather Resistant GFCI Protected. Special features, Surface Mount Enclosure, Top Feed, Metered.
Talon has been the standard for quality and innovation for meter mounting equipment for over half a century. The basic design of our sockets has not changed since inception, making Talon a solid, time-proven design. The residential socket line continues to grow daily as we continuously add or update our products for an ever-changing market.
Also known as: 887621833381, TL1F77XT

Specifications

Volts AC: 125/250
Amps: 20, 50
Type: Panel, Temporary Power
NEMA Configuration: 14-50R, 15-20R
Volts AC: 125/250
Type: Panel, Temporary Power
Amps: 20, 50
NEMA Configuration: 14-50R, 15-20R

Customer Reviews

No reviews for this product
(0)