This product has been discontinued.
GFCI Receptacle, 20A, 125V, Light Almond
Item #:
122318
Cat #:
2095-LA
UPC:
785007424157
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Specification Grade GFCI, Back & Side Wired, Wallplate & Self Grounding Clip Included - Light Almond.
Overview
20 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Specification Grade GFCI, Back & Side Wired, Wallplate & Self Grounding Clip Included - Light Almond.
Also known as: 785007424157, 2095-LA
Specifications
Type: | Receptacle, GFCI, Feed Through, Decora |
Color: | Light Almond |
Volts AC: | 120 |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Type: | Receptacle, GFCI, Feed Through, Decora |
Volts AC: | 120 |
NEMA Configuration: | 5-20R |
Color: | Light Almond |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)