P&S 4760 TURNLOK SINGLE REC 3W 15A

Item #: 122286

Cat #: 4760

UPC: 785007476002

Documents & Guides
PAS 4760 TURNLOK SINGLE REC 3
Sign In or Register to view pricing and more.

No associated products found.

Overview

PAS 4760 TURNLOK SINGLE REC 3
Also known as: 785007476002, 4760

Specifications

Size: 4 in
Color: Black
Amps: 15
Material: Nylon
Size: 4 in
Amps: 15
Color: Black
Material: Nylon

Customer Reviews

No reviews for this product
(0)