Wallpack, PS Metal Halide, 1 Light, 150W, 120-277V, Bronze

Item #: 122276

Cat #: WP2CH150PSQ

UPC: 019813186221

Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, Pulse Start Metal Halide, 1 Light, 70 Watt, 120 Volt, Bronze, Width: 14 in, Lamp Included

Overview

Wallpack, Pulse Start Metal Halide, 1 Light, 70 Watt, 120 Volt, Bronze, Width: 14 in, Lamp Included
Also known as: 019813186221, WP2CH150PSQ

Specifications

Wattage: 150
Material: Bronze
Diameter: 14 in
Color: Bronze
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 150
Diameter: 14 in
Light Technology: HID
Material: Bronze
Color: Bronze
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)