This product may not be available in all locations.

194U 100A Base /DIN Mount Disconnect
Item #: 1222521
Cat #: 194U-A100-1753
UPC: 889508479064
Documents & Guides
ALB 194U-A100-1753 194U 100A
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
BAF-6 Fuse, 6 Amp Fast-Acting Midget, Fiber, 13/32" x 1-1/2", 125V
Item #: 80830
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
ALB 194U-A100-1753 194U 100A
Designed for global applications, Allen-Bradley® Bulletin 194U rotary disconnect switches provide main disconnecting means for your panel in a compact footprint. And you can use your own fuse blocks. Catalog item 194U-A100-1753 from Rockwell Automation® is a 194U 100 A base / DIN mount disconnect.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 889508479064, 194U-A100-1753
Specifications
Type: | Non-Fusible Disconnect Switches |
Family / Style: | 194U |
Type: | Non-Fusible Disconnect Switches |
Family / Style: | 194U |
Customer Reviews
No reviews for this product
(0)