ETNCL SLD612840WHUNVJB 6" SURFACE L

Item #: 1222399

Cat #: SLD612840WHUNVJB

UPC: 080083724840

Sign In or Register to view pricing and more.

Overview

HALO SLD 612840WHUNVJB
Also known as: 080083724840, SLD612840WHUNVJB

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 1215
Volts AC: 120
Color: White
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Wattage: 14.800
Color Temperature: 4000 (Cool White)
Volts AC: 120
Diameter: 6 in
Dimmable: Yes
Lumens: 1215
Color: White
Light Technology: LED
Wattage: 14.800

Customer Reviews

No reviews for this product
(0)