Plastic Wiring Duct Cover, 6", White

Item #: 1222343

Cat #: TYD6CPW6

UPC: 786210089591

Sign In or Register to view pricing and more.
Documents & Guides
Plastic Wiring Duct Cover, 6 Inches, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Plastic Wiring Duct Cover, 6 Inches, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 786210089591, TYD6CPW6

Specifications

Color: White
Material: PVC
Width: 6 in
Length: 6 ft
Color: White
Width: 6 in
Material: PVC
Length: 6 ft

Customer Reviews

No reviews for this product
(0)