
Male Tab, Vinyl-Insulated, 22 - 18 AWG
Item #: 1221757
Cat #: MTV18-187Q
UPC: 051128600306
Documents & Guides
Male Tab, Vinyl-Insulated, 22 - 18 AWG, Mates with 0.187 Inch Wide Female Tab, Red, 25 Pack
Sign In or Register to view pricing and more.
Overview
Male Tab, Vinyl-Insulated, 22 - 18 AWG, Mates with 0.187 Inch Wide Female Tab, Red, 25 Pack
3MÖ HighlandÖ Color-Coded Standard Male Disconnect Terminal attaches to the mating part with a tongue that slips over the female tab. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve. The sleeve helps guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The vinyl-sleeve insulation is abrasion-resistant and flared to ensure easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128600306, MTV18-187Q
Specifications
Gender: | Male |
Color: | Red |
Material: | Vinyl |
Allowable Gauge Range: | 22 - 18 |
Gender: | Male |
Material: | Vinyl |
Color: | Red |
Allowable Gauge Range: | 22 - 18 |
Customer Reviews
No reviews for this product
(0)