
18 TFN Solid Copper White 500'
Item #: 471522
Cat #: 517910501
UPC: 029892330545
Documents & Guides
18 AWG, TFN Type, Solid Copper, 600V, Fixture Wire, White, 500' Spool.
Sign In or Register to view pricing and more.
No associated products found.
Overview
18 AWG, TFN Type, Solid Copper, 600V, Fixture Wire, White, 500' Spool.
Type TFFN (stranded) or TFN (solid) conductors are primarily used as fixture wire as defined by the National Electrical Code (NEC) at temperatures not to exceed 90°C in dry locations.
Also known as: 029892330545, 517910501
Specifications
Gauge: | 18 AWG |
Length: | 500 ft |
Material: | Copper |
Color: | White |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | Nylon |
Stranding: | Solid |
Gauge: | 18 AWG |
Material: | Copper |
Volts AC: | 600 |
Jacket: | Nylon |
Length: | 500 ft |
Color: | White |
Conductors: | 1 |
Stranding: | Solid |
Customer Reviews
No reviews for this product
(0)