Weatherproof Box, 4" Diameter, (5) 3/4" Outlets, 1-5/8" Deep, Aluminum Die Cast
Item #: 12215
Cat #: DS-48
UPC: 042269810532
Sign In or Register to view pricing and more.
Documents & Guides
Round Outlet Box, 4-1/8 Inch Diameter, (5) 3/4 Inch Hubs, Includes Mounting Lugs and (4) Closure Plugs, Material: Aluminum
Overview
Round Outlet Box, 4-1/8 Inch Diameter, (5) 3/4 Inch Hubs, Includes Mounting Lugs and (4) Closure Plugs, Material: Aluminum
Also known as: 042269810532, DS-48
Specifications
Color: | Silver |
Material: | Aluminum Die Cast |
Threaded Outlet Diameter: | 3/4 in |
Number of Threaded Outlets: | 5 |
Color: | Silver |
Threaded Outlet Diameter: | 3/4 in |
Material: | Aluminum Die Cast |
Number of Threaded Outlets: | 5 |
Customer Reviews
No reviews for this product
(0)