Corr. Loom Tubing Slit, .75" (19.1mm) X

Item #: 1221432

Cat #: CLT75F-C4

UPC: 074983829156

Sign In or Register to view pricing and more.
Documents & Guides
Corrugated loom tubing slit wall, .75" (19.1mm) x 100' (30.5m), polyethylene, yellow.

Overview

Corrugated loom tubing slit wall, .75" (19.1mm) x 100' (30.5m), polyethylene, yellow.
Also known as: 074983829156, CLT75F-C4

Specifications

Length: 100 ft
Diameter: 0.750 in
Material: Polyethylene
Color: Yellow
Length: 100 ft
Material: Polyethylene
Diameter: 0.750 in
Color: Yellow

Customer Reviews

No reviews for this product
(0)