This product has been discontinued.
LED Striplight, 4', 582 Watt, 7000 Lumen, 5000K, 120-277V
Item #: 1220878
Cat #: FSS-4-70L-850-UNV-DIM
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
FluxStream EZ LED Striplight, 4 Foot, 58 Watt, 7000 Lumen, 5000K, 120-277 Volt, Dimmable
Overview
FluxStream EZ LED Striplight, 4 Foot, 58 Watt, 7000 Lumen, 5000K, 120-277 Volt, Dimmable
Also known as: FSS-4-70L-850-UNV-DIM
Specifications
Color Temperature: | 5000 (Bright White) |
Length: | 4 ft, 48 in |
Wattage: | 58 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Wattage: | 58 |
Dimmable: | Yes |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)