KIC 49775BK OUTDOOR WALL 1LT

Item #: 1220872

Cat #: 49775BK

UPC: 783927530774

Sign In or Register to view pricing and more.
Documents & Guides
KIC 49775BK OUTDOOR WALL 1LT

Overview

KIC 49775BK OUTDOOR WALL 1LT
Also known as: 783927530774, 49775BK

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Black
Mounting: Wall
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Mounting: Wall
Wattage: 100
Color: Black
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)