RADIANT 15A/125V TR DUP RECEP LA

Item #: 122079

Cat #: 885-TRLA

UPC: 785007861006

Documents & Guides
Decorator Tamper-Resistant Receptacle. 15 amp, 125 volt, Light Almond
Sign In or Register to view pricing and more.

No associated products found.

Overview

Decorator Tamper-Resistant Receptacle. 15 amp, 125 volt, Light Almond
Also known as: 785007861006, 885-TRLA

Specifications

Type: Grounding, Tamper-Resistant, Residential Grade
Color: Light Almond
Amps: 15
Material: Thermoplastic, Nylon
Gangs: 1
Volts AC: 125
NEMA Configuration: 5-15R
Type: Grounding, Tamper-Resistant, Residential Grade
Amps: 15
Gangs: 1
NEMA Configuration: 5-15R
Color: Light Almond
Material: Thermoplastic, Nylon
Volts AC: 125

Customer Reviews

No reviews for this product
(0)