Cable Tie Mount, Metal Clip-On, 0.24"

Item #: 122057

Cat #: MCMS25-P-C

UPC: 074983642540

Sign In or Register to view pricing and more.
The Metal Clip-On Cable Tie Mount, Clips Onto The Edge of Any Extended Surface, 0.46" High x 0.56" Wide (11.5 x 14.2 mm), Made of Zinc-Plated Steel, It Supports a Maximum Panel Thickness of 0.24" (6.1 mm), Used With Miniature, Intermediate and Standard Cable Ties, Indoor, Package of 100

Overview

The Metal Clip-On Cable Tie Mount, Clips Onto The Edge of Any Extended Surface, 0.46" High x 0.56" Wide (11.5 x 14.2 mm), Made of Zinc-Plated Steel, It Supports a Maximum Panel Thickness of 0.24" (6.1 mm), Used With Miniature, Intermediate and Standard Cable Ties, Indoor, Package of 100
Panduit MCMS25-P-C Metal Clip-On Mounts enable attachment to sheet metal edges for fast mounting of harness with cable ties. The 4-way cable tie entry feature, allows easy harness orientation. For use in indoor environments and with panels no thicker than 0.24” (6.1mm). Use with miniature, intermediate and standard cable ties. Made of Zinc Platted Steel, are natural in color and come in packages of 100.
Also known as: 074983642540, MCMS25-P-C

Specifications

Color: Natural
Material: Steel
Mounting: 1/4 in Screw
Color: Natural
Mounting: 1/4 in Screw
Material: Steel

Customer Reviews

No reviews for this product
(0)