Compression Lug, Copper, 2-Hole

Item #: 1220396

Cat #: LCC2-14AWF-Q

UPC: 074983805945

Sign In or Register to view pricing and more.
Compression Lug, Copper, 2-Hole, Long Barrel with Window, #2 AWG Wire, 1/4" Stud Hole, .63 Hole Spacing, 90° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Long Barrel with Window, #2 AWG Wire, 1/4" Stud Hole, .63 Hole Spacing, 90° Angle Tongue
Also known as: 074983805945, LCC2-14AWF-Q

Specifications

Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 2
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 2
Mounting: 2-Hole
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)