Step 1-lt 12v

Item #: 122018

Cat #: 15070AZT

UPC: 783927150705

Sign In or Register to view pricing and more.
Documents & Guides
Lighting Fixtures, Outdoor, Landscape, Application: Low Voltage, Number Of Lamps: 1, Included, Dimensions: 5 Width X 3 1/2 Height X 2 1/2 Depth Inch, Voltage: 12 Vac, Finish: Black, Lamp Type: 11.6 Watt, Features: Acrylic Lens Step Light, Aluminum Facepla

Overview

Lighting Fixtures, Outdoor, Landscape, Application: Low Voltage, Number Of Lamps: 1, Included, Dimensions: 5 Width X 3 1/2 Height X 2 1/2 Depth Inch, Voltage: 12 Vac, Finish: Black, Lamp Type: 11.6 Watt, Features: Acrylic Lens Step Light, Aluminum Facepla
Also known as: 783927150705, 15070AZT

Specifications

Material: Bronze, Aluminum
Type: Xenon
Material: Bronze, Aluminum
Type: Xenon

Customer Reviews

No reviews for this product
(0)