8' LED Strip, 40K

Item #: 1219971

Cat #: TCPGPS8UZDA850K

UPC: 762148074625

Sign In or Register to view pricing and more.
Documents & Guides
LED General Purpose Strip Luminaire, 65 Watt, 8500 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming

Overview

LED General Purpose Strip Luminaire, 65 Watt, 8500 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming
TCP's LED General Purpose Strip Luminaire deliver bright, uniform light and long life, with the benefits of energy savings and low maintenance. Applications include general lighting, task lighting, aisles, warehouses, storage, manufacturing facilities and retail spaces.
Also known as: 762148074625, TCPGPS8UZDA850K

Specifications

Lumens: 8500
Color Temperature: 5000 (Bright White)
Wattage: 65
Mounting: Pendant, Surface, Suspension
Length: 8 ft, 96 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 8500
Wattage: 65
Length: 8 ft, 96 in
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Mounting: Pendant, Surface, Suspension
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)