Calpipe Industries PV0530CN00

Item #: 1219711

Cat #: PV0530CN00

UPC: 847656055691

Documents & Guides
No Documents Available
PV0530CN00 1/2X3 NIPPLE PVC COATED
Sign In or Register to view pricing and more.

No associated products found.

Overview

PV0530CN00 1/2X3 NIPPLE PVC COATED
Also known as: 847656055691, PV0530CN00

Specifications

Diameter: 1/2 in
Color: Black
Length: 3 in
Material: PVC Coated Steel
Diameter: 1/2 in
Length: 3 in
Color: Black
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)