This product has been discontinued.
4 Light Etched Glass Chandelier, Brushed Nickel
Item #: 121950
Cat #: P4326-09
UPC: 785247136414
Sign In or Register to view pricing and more.
Documents & Guides
Four Light Brushed Nickel Etched Glass Traditional Chandelier, 19 Inch x 19 Inch x 20.5 Inch, Brushed Nickel Finish, Includes 72" of Chain
Overview
Four Light Brushed Nickel Etched Glass Traditional Chandelier, 19 Inch x 19 Inch x 20.5 Inch, Brushed Nickel Finish, Includes 72" of Chain
Four-light chandelier featuring soft angles, curving lines and etched glass shades. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility. Brushed Nickel finish.
Also known as: 785247136414, P4326-09
Specifications
Base: | Medium Screw (E26) |
Color: | Brushed Nickel |
Diameter: | 19 in |
Type: | 4-Light |
Standards: | California Proposition 65 |
Base: | Medium Screw (E26) |
Diameter: | 19 in |
Standards: | California Proposition 65 |
Color: | Brushed Nickel |
Type: | 4-Light |
Customer Reviews
No reviews for this product
(0)