4' 15W T8 LED Lamp, 50K

Item #: 1219230

Cat #: T8T450-15-TS

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
15W DLC T8 TUBE DIRECT WIRING 4-FT 5000K

Overview

15W DLC T8 TUBE DIRECT WIRING 4-FT 5000K
Also known as: T8T450-15-TS

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 1900
Wattage: 15
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80+
Volts AC: 100 - 277
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Wattage: 15
Color Rendering Index (CRI): 80+
Light Technology: LED
Type: Ballast Bypass (Type B)
Lumens: 1900
Length: 4 ft, 48 in
Volts AC: 100 - 277
Base: Medium Bi-Pin (G13)
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)