9 Light Etched Glass Traditional Chandelier, Brushed Nickel
Item #: 121918
Cat #: P4329-09
UPC: 785247136452
Sign In or Register to view pricing and more.
Documents & Guides
Nine Light Etched Glass Traditional Chandelier, 30 Inch x 30 Inch x 33 Inch, Brushed Nickel Finish ***Requires (9) A19 Lamps To Operate (Sold Separately)***
Overview
Nine Light Etched Glass Traditional Chandelier, 30 Inch x 30 Inch x 33 Inch, Brushed Nickel Finish ***Requires (9) A19 Lamps To Operate (Sold Separately)***
Nine-light, two-tier chandelier featuring soft angles, curving lines and etched glass shades. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility.
Also known as: 785247136452, P4329-09
Specifications
Base: | Medium Screw (E26) |
Color: | Brushed Nickel |
Shape: | A19 (Arbitrary) |
Standards: | California Proposition 65 |
Base: | Medium Screw (E26) |
Shape: | A19 (Arbitrary) |
Color: | Brushed Nickel |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)