3-Way Toggle Switch, 15A, 120VAC, Brown, Grounding

Item #: 121916

Cat #: 663-G

UPC: 785007663044

Sign In or Register to view pricing and more.
Documents & Guides
Switches, Panel Mount, Toggle, Contact Configuration: Three Way, Switch Action:side, Operator Type: Quiet Switch, Contact Ratings: 15 Amp, Features: Groundingterminals, Rated Volts: 120 Vac, Color: Brown, Grade: Standard

Overview

Switches, Panel Mount, Toggle, Contact Configuration: Three Way, Switch Action:side, Operator Type: Quiet Switch, Contact Ratings: 15 Amp, Features: Groundingterminals, Rated Volts: 120 Vac, Color: Brown, Grade: Standard
Also known as: 785007663044, 663-G

Specifications

Poles: 3
Color: Brown
Amps: 15
Material: Thermoplastic
Mounting: Wall
Poles: 3
Amps: 15
Mounting: Wall
Color: Brown
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)