1P LIGHTED TOGGLE SWITCH 15A 120V I

Item #: 121870

Cat #: 660-ISLG

UPC: 785007663631

Sign In or Register to view pricing and more.
Documents & Guides
Single pole lighted toggle switch with thermoplastic toggle and frame with an extra-long strap. It has a high-impact resistant construction. It has a smooth quiet toggle action and with self-grounding models an automatic ground clip is provided.

Overview

Single pole lighted toggle switch with thermoplastic toggle and frame with an extra-long strap. It has a high-impact resistant construction. It has a smooth quiet toggle action and with self-grounding models an automatic ground clip is provided.
Also known as: 785007663631, 660-ISLG

Specifications

Poles: 1
Amps: 15
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Poles: 1
Material: Thermoplastic
Mounting: Wall
Amps: 15
Color: Ivory

Customer Reviews

No reviews for this product
(0)