Weatherproof Box, 4" Diameter, (5) 3/4" Outlets, 1-5/8" Deep, Aluminum Die Cast, Bronze

Item #: 12186

Cat #: DS-48-BR

UPC: 042269810549

Sign In or Register to view pricing and more.
Documents & Guides
Round Outlet Box, 17 Cubic Inches, 4-1/8 Inch Diameter, Hub Size 3/4 Inch, Bronze, Aluminum, with 5 Outlets, Four on the Sides and One in Back, Mounting Lugs, and 4 Closure Plugs

Overview

Round Outlet Box, 17 Cubic Inches, 4-1/8 Inch Diameter, Hub Size 3/4 Inch, Bronze, Aluminum, with 5 Outlets, Four on the Sides and One in Back, Mounting Lugs, and 4 Closure Plugs
Also known as: 042269810549, DS-48-BR

Specifications

Color: Bronze
Finish: Bronze
Material: Aluminum Die Cast
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 5
Color: Bronze
Material: Aluminum Die Cast
Number of Threaded Outlets: 5
Finish: Bronze
Threaded Outlet Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)