3 Light Etched Glass Traditional Chandelier Light, Antique Bronze

Item #: 121851

Cat #: P4324-20

UPC: 785247136513

Three Light Etched Glass Traditional Chandelier Light, 19 Inch x 19 Inch x 20 Inch, Antique Bronze Finish, Includes 72" of Chain ***Requires (3) A19 Lamps To Operate (Sold Separately)***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Three Light Etched Glass Traditional Chandelier Light, 19 Inch x 19 Inch x 20 Inch, Antique Bronze Finish, Includes 72" of Chain ***Requires (3) A19 Lamps To Operate (Sold Separately)***
Three-light chandelier featuring soft angles, curving lines and etched glass shades. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility.
Also known as: 785247136513, P4324-20

Specifications

Color: Antique Bronze
Base: Medium Screw (E26)
Wattage: 100
Shape: A19 (Arbitrary)
Standards: California Proposition 65
Color: Antique Bronze
Wattage: 100
Standards: California Proposition 65
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)

Customer Reviews

No reviews for this product
(0)