WAL 150W MH QT HPF FULL C/O AND

Item #: 121841

Cat #: WP2FCH150QT

UPC: 019813188409

Sign In or Register to view pricing and more.
Documents & Guides
WALLPACK 150W MH QT HPF FULL CUTOFF AND LAMP BRONZE

Overview

WALLPACK 150W MH QT HPF FULL CUTOFF AND LAMP BRONZE
Also known as: 019813188409, WP2FCH150QT

Specifications

Volts AC: 120
Wattage: 150
Material: Bronze
Color: Bronze
Light Technology: HID
Volts AC: 120
Material: Bronze
Light Technology: HID
Wattage: 150
Color: Bronze

Customer Reviews

No reviews for this product
(0)