6" SLD Designer Trim, White (Paintable)

Item #: 1218345

Cat #: SLD6TRMWH

UPC: 080083724529

6 Inch SLD Designer Trim, White (Paintable)
Sign In or Register to view pricing and more.

No associated products found.

Overview

6 Inch SLD Designer Trim, White (Paintable)
The Halo Surface LED Downlight (SLD) incorporates WaveStream™ technology to create an ultra-low profile surface mounting luminaire with the performance and look of a traditional downlight. SLD6 (6") is designed for installation in many standard and fire-rated 3-1/2" and 4” square, octagon, or round junction boxes. Supply wire adapater with LED quick wiring connector included. Suitable for residential or commercial installations. Ideal for closets, storage areas, attics and basements. Compliant with NFPA® 70, NEC® Section 410.16 (A) (3) and 410.16 (C)(5).
Also known as: 080083724529, SLD6TRMWH

Specifications

Size: 6 in
Color: White
Light Technology: LED
Size: 6 in
Light Technology: LED
Color: White

Customer Reviews

No reviews for this product
(0)