Compression Lug, Copper, 2-Hole

Item #: 1218289

Cat #: LCCX2-14AF-E

UPC: 074983425556

Sign In or Register to view pricing and more.
Compression Lug, Copper, 2-Hole, Flex, Long Barrel, #2 AWG Wire, 1/4" Stud Hole, .63 Hole Spacing, 90° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Flex, Long Barrel, #2 AWG Wire, 1/4" Stud Hole, .63 Hole Spacing, 90° Angle Tongue
Also known as: 074983425556, LCCX2-14AF-E

Specifications

Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 2
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 2
Mounting: 2-Hole
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)