MCB UL489 2-P 480Y/277VAC 1A C TYPE NSJ

Item #: 1218201

Cat #: 5SJ4201-7HG42

UPC: 754554959641

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MCB UL489 2-P 480Y/277VAC 1A C TYPE NSJ

Overview

MCB UL489 2-P 480Y/277VAC 1A C TYPE NSJ
Also known as: 754554959641, 5SJ4201-7HG42

Specifications

Poles: 2
Amps: 1
Volts AC: 277
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277
Interrupt Rating AC: 10 kA
Amps: 1
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)