Toggle Switch, 15A, 120V, White, Grounding

Item #: 121815

Cat #: 664-WG

UPC: 785007664027

Sign In or Register to view pricing and more.
Documents & Guides
Switches, Panel Mount, Toggle, Contact Configuration: Four Way, Switch Action: Side, Operator Type: Quiet Switch, Contact Ratings: 15 Amp, Features: Grounding Terminals, Rated Volts: 120 Vac, Color: White, Grade: Standard

Overview

Switches, Panel Mount, Toggle, Contact Configuration: Four Way, Switch Action: Side, Operator Type: Quiet Switch, Contact Ratings: 15 Amp, Features: Grounding Terminals, Rated Volts: 120 Vac, Color: White, Grade: Standard
Productivity, reliability and safety. Find innovation in countless commercial, residential and industrial electrical wiring installations. Explore Pass & Seymour switches, receptacles, GFCI outlets, USB chargers and more.
Also known as: 785007664027, 664-WG

Specifications

Volts AC: 120
Amps: 15
Material: Thermoplastic
Color: White
Volts AC: 120
Material: Thermoplastic
Amps: 15
Color: White

Customer Reviews

No reviews for this product
(0)