
P&S 26342 RECP DUP SPLEX 20A 125V S
Item #: 121749
Cat #: 26342
UPC: 785007785166
Documents & Guides
PAS 26342 RECP DUP SPLEX 20A
Sign In or Register to view pricing and more.
Overview
PAS 26342 RECP DUP SPLEX 20A
Also known as: 785007785166, 26342
Specifications
Color: | Brown, White |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Material: | Nylon |
Mounting: | Wall |
Color: | Brown, White |
NEMA Configuration: | 5-20R |
Mounting: | Wall |
Amps: | 20 |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)