Butt Connector, Nylon Insulated, 6 AWG, Blue

Item #: 12173

Cat #: 2RE6

UPC: 786210894669

Documents & Guides
Butt Connector, Nylon Insulated, 6 AWG, Blue, Copper, Pack of 20
Sign In or Register to view pricing and more.

No associated products found.

Overview

Butt Connector, Nylon Insulated, 6 AWG, Blue, Copper, Pack of 20
Sta-Kon splice connectors are butted together and crimped at the end of each splice. Available either non-insulated, insulated with nylon or pvc and color coded according to wire size.
Also known as: 786210894669, 2RE6

Specifications

Color: Blue
Material: Copper, Nylon
Allowable Gauge Range: 6
Color: Blue
Allowable Gauge Range: 6
Material: Copper, Nylon

Customer Reviews

No reviews for this product
(0)