Power Monitor, 3PH, 208/240VAC, 160-240VAC Range, Red, 2.4W

Item #: 121694

Cat #: 258B

UPC: 662917001794

Documents & Guides
Power Monitor, 3-Phase, 208/240 Volt AC, 160 - 240 Volt AC Range, 2.4 Watt per Phase, Phase Loss or Reversal, Under Voltage, 10 Amp, Single Pole, Double Throw Contacts, Red, Auto Reset
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Monitor, 3-Phase, 208/240 Volt AC, 160 - 240 Volt AC Range, 2.4 Watt per Phase, Phase Loss or Reversal, Under Voltage, 10 Amp, Single Pole, Double Throw Contacts, Red, Auto Reset
Also known as: 662917001794, 258B

Specifications

Phase: 3
Color: Red
Amps: 10
Volts AC: 240, 208
Type: Power Monitor
Wattage: 2.400
Phase: 3
Amps: 10
Type: Power Monitor
Color: Red
Volts AC: 240, 208
Wattage: 2.400

Customer Reviews

No reviews for this product
(0)