This product has been discontinued.
Exp. Sleeving, 1.25" (31.8mm),Flame Ret.
Item #: 1216382
Cat #: SE125PFR-TR10
UPC: 074983407989
Sign In or Register to view pricing and more.
Made in USA
Braided Expandable Sleeving, , 1.25" diameter (31.8mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, white, Flame Retardant, Polyethylene Terephthalate, 200 ft. per re
Overview
Braided Expandable Sleeving, , 1.25" diameter (31.8mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, white, Flame Retardant, Polyethylene Terephthalate, 200 ft. per re
Also known as: 074983407989, SE125PFR-TR10
Specifications
Diameter: | 1 1/4 in |
Material: | Polyethylene Terephthalate |
Color: | White |
Length: | 200 ft |
Diameter: | 1 1/4 in |
Color: | White |
Material: | Polyethylene Terephthalate |
Length: | 200 ft |
Customer Reviews
No reviews for this product
(0)