This product has been discontinued.
Undercabinet Light, Xenon, 4-Light, 24", 20W, 120V, White
Item #: 121599
Cat #: P7035-30WB
UPC: 785247145041
Sign In or Register to view pricing and more.
Documents & Guides
Undercabinet Light, Xenon, 4-Light, 20 Watt, 120 Volt, Length: 24 inch, Color: White
Overview
Undercabinet Light, Xenon, 4-Light, 20 Watt, 120 Volt, Length: 24 inch, Color: White
Also known as: 785247145041, P7035-30WB
Specifications
Type: | Undercabinet Light |
Volts AC: | 120 |
Wattage: | 20 |
Length: | 2 ft |
Color: | White |
Standards: | California Proposition 65 |
Type: | Undercabinet Light |
Wattage: | 20 |
Color: | White |
Volts AC: | 120 |
Length: | 2 ft |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)