6" LED Surface Mount Downlight, 120V, White

Item #: 1215817

Cat #: SLD606840WH

UPC: 080083714124

Sign In or Register to view pricing and more.
Documents & Guides
6 Inch LED Surface Mount Downlight, 120V, White

Overview

6 Inch LED Surface Mount Downlight, 120V, White
Also known as: 080083714124, SLD606840WH

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 800
Color: White
Diameter: 6 in
Wattage: 12.200
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 800
Diameter: 6 in
Light Technology: LED
Volts AC: 120
Color: White
Wattage: 12.200
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)