RECP RECESSED 15A/125V IV W/PLATE

Item #: 121577

Cat #: S3713-I

UPC: 785007687804

Sign In or Register to view pricing and more.
Documents & Guides
Clock Hanger Recessed Receptacle with Smooth Wall Plate 15amp 125volt Ivory

Overview

Clock Hanger Recessed Receptacle with Smooth Wall Plate 15amp 125volt Ivory
Also known as: 785007687804, S3713-I

Specifications

Type: Grounding
Volts AC: 120
Amps: 15
Material: Neoprene
Color: Ivory
NEMA Configuration: 5-15R
Size: 4.500 in
Type: Grounding
Amps: 15
Color: Ivory
Size: 4.500 in
Volts AC: 120
Material: Neoprene
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)